Skip to Content
Merck

Skip To

A007

NovaSeptum®Multi-sampling Unit Bag Rack

For use with 1-port holder, TC 25/NAC 18

Synonym(s):

multi-sample bag rack, sterile sample bag rack

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea

Estimated to ship on11 January 2027fromAreál Kühne+Nagel spol. s r.o.

21 500,00 CZK

About This Item

eCl@ss:
36101790
UNSPSC Code:
41104105

21 500,00 CZK


Estimated to ship on11 January 2027Details


​
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

stainless steel (Manifold holder: Polyacetal copolymer)

sterility

non-sterile

product line

NovaSeptum®

packaging

pkg of 1 unit

L × W × H

300 mm (11.8 in.) × 60 mm (2.3 in.) × 240-440 mm (9.4-17.3 in.)

weight

0.5 kg1.1 lb

application(s)

sterile sampling

compatibility

for use with 1-port holder, TC 25/NAC 18

General description

The NovaSeptum®Multi-Sampling Bag Rack is a fully adjustable stainless steel support accessory designed to hold and organize NovaSeptum®sampling units during aseptic fluid sampling operations. The rack is engineered for compatibility with a 1-port holder in a TC 25/NAC 18 (Tri-Clamp 25 mm / NovAseptic Connector 18 mm) configuration. It includes a polyacetal copolymer manifold holder to cradle and stabilize multi-container manifold assemblies, supporting high-throughput sterile sampling from a single process connection point.

Application

  • The NovaSeptum® Bag Rack acts as a structured mechanical support frame that holds and organizes NovaSeptum® sampling units during aseptic fluid sampling operations.
  • It is particularly suited for use in biopharmaceutical manufacturing and cleanroom environments where controlled, contamination-free fluid sampling is required.

Features and Benefits

  • Fully adjustable to accommodate different process setups
  • The maximum load capacity of the rack goes up to 5 kgs
  • The structural components are manufactured from stainless steel in compliance with ASTM® 316, while the screws and locking nuts are made from A4-grade stainless steel
  • A certificate of quality is included in each package for traceability and compliance
  • Compatible with bag, bottle and conical tube sampling units

Packaging

A complete bag rack unit, including all components, is packaged unassembled in a cardboard box and assigned a part number.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
A010A002A003
description

For use with 1-port holder, TC 25/NAC 18

description

For use with Ingold holder

description

For use with 1-port holder, TC 25/NAC 18

description

For use with 5-port holder, TC 50.5 for NAC-A, NAC-D, NAC-I, NAC-S

compatibility

for use with 1-port holder, TC 25/NAC 18

compatibility

for use with Ingold holder

compatibility

for use with 1-port holder, TC 25/NAC 18

compatibility

for use with 1-port holder, TC 25/NAC 18

product line

NovaSeptum®

product line

NovaSeptum®

product line

NovaSeptum®

product line

NovaSeptum®

L × W × H

300 mm (11.8 in.) × 60 mm (2.3 in.) × 240-440 mm (9.4-17.3 in.)

L × W × H

300 mm (11.8 in.) × 55 mm (2.1 in.) × 310-510 mm (12.2-20.0 in.)

L × W × H

250 mm (9.8 in.) × 30 mm (1.2 in.) × 260-460 mm (10.2-18.1 in.)

L × W × H

250 mm (9.8 in.) × 280 mm (11 in.) × 260-460 mm (10.2-18.1 in.)

application(s)

sterile sampling

application(s)

sterile sampling

application(s)

sterile sampling

application(s)

sterile sampling

material

stainless steel (Manifold holder: Polyacetal copolymer)

material

stainless steel (Manifold holder: Polyacetale copolymere)

material

stainless steel

material

stainless steel

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library