Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Available to ship TODAYfromAreál Kühne+Nagel spol. s r.o. | 21 300,00 CZK |
About This Item
eCl@ss:
36101790
UNSPSC Code:
41104105
21 300,00 CZK
Available to ship TODAYDetails
Quality Segment
material
stainless steel (Manifold holder: Polyacetale copolymere)
sterility
non-sterile
product line
NovaSeptum®
packaging
pkg of 1 unit
L × W × H
300 mm (11.8 in.) × 55 mm (2.1 in.) × 310-510 mm (12.2-20.0 in.)
weight
0.5 kg1.1 lb
application(s)
sterile sampling
compatibility
for use with Ingold holder
General description
The NovaSeptum®Multi-Sampling Bag Rack is a fully adjustable stainless steel support accessory designed specifically to hold and organize NovaSeptum®sampling units during aseptic fluid sampling operations. The rack is engineered for compatibility with Ingold insertion-style holders. It supports sterile, multi-sampling from tanks and vessels.
Application
- The NovaSeptum® Bag Rack acts as a structured mechanical support frame that holds and organizes NovaSeptum® sampling units during aseptic fluid sampling operations.
- It is particularly suited for use in biopharmaceutical manufacturing and cleanroom environments where controlled, contamination-free fluid sampling is required.
Features and Benefits
- Fully adjustable to accommodate different process setups
- The maximum load capacity of the rack goes up to 5 kgs
- The structural components are manufactured from stainless steel in compliance with ASTM®316, while the screws and locking nuts are made from A4-grade stainless steel
- A certificate of quality is included in each package for traceability and compliance
- Compatible with bag, bottle and conical tube sampling units
Packaging
A complete bag rack unit, including all components, is packaged unassembled in a cardboard box and assigned a part number.
Legal Information
ASTM is a registered trademark of American Society for Testing and Materials
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany
Still not finding the right product?
Explore all of our products under NovaSeptum®Multi-sampling Unit Bag Rack
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.