Skip to Content
Merck

CVGL72TP375-P

Durapore® 0.22 µm, Cartridge

Sign In to View Organizational & Contract Pricing.

Select a Size

Pricing and availability is not currently available.

About This Item

UNSPSC Code:
12352200

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

PVDF membrane
polypropylene support
silicone O-ring

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible
steam-in-place compatible

product line

Durapore®

feature

hydrophilic

technique(s)

sterile filtration: suitable

L

20 in.

W

2.7 in.

filtration area

1.38 m2

matrix

Durapore®

pore size

0.22 μm pore size

cartridge code

Code 7

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 3

This Item
CHGL02TP3CV0372TP3
pore size

0.22 μm pore size

pore size

-

pore size

-

filtration area

1.38 m2

filtration area

-

filtration area

-

product line

Durapore®

product line

Durapore®

product line

Durapore®

technique(s)

sterile filtration: suitable

technique(s)

sterile filtration: suitable

technique(s)

prefiltration: suitable

matrix

Durapore®

matrix

Multilayer Durapore®

matrix

Multimedia Durapore®

material

PVDF membrane, silicone O-ring, polypropylene support

material

polypropylene device, polypropylene support, silicone seal

material

mixed cellulose esters (MCE) prefilter, polypropylene device, polypropylene support, silicone seal

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service