Skip to Content
Merck

KP20A10TT1

Lifegard 2.0 µm nominal, Opticap® XL Capsule

Opticap® XL 10, inlet connection diam. 1.5 in., pore size 2.0 μm, cartridge nominal length 10 in. (25 cm)

Synonym(s):

Opticap XL10 Lifegard 2.0 μm 1-1/2 in. TC/TC

Sign In to View Organizational & Contract Pricing

Select a Size

1 EA

CZK 9,290.00

CZK 9,290.00


Estimated to ship onFebruary 02, 2026Details



About This Item

UNSPSC Code:
23151806
eCl@ss:
32031610

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

borosilicate glass fiber (BGF)
polypropylene
polypropylene housing
polypropylene support
polypropylene vent cap
silicone seal

Quality Level

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible

product line

Opticap® XL 10

feature

hydrophilic

manufacturer/tradename

Opticap®

parameter

1.0 bar max. inlet pressure (15 psi) at 80 °C
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
3.5 bar max. differential pressure (50 psid) at 25 °C
5.5 bar max. inlet pressure (80 psi) at 23 °C
80 psig max. inlet pressure

technique(s)

prefiltration: suitable

L

33.5 cm (13.2 in.)

W

4.2 in.

cartridge nominal length

10 in. (25 cm)

diam.

10.7 cm (4.2 in.)

filtration area

0.46 m2

inlet connection diam.

1.5 in.

inlet to outlet W

33.5 cm (13.2 in.)

outlet connection diam.

1.5 in.

impurities

≤1.0 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.1 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤225 mg/capsule

matrix

Lifegard

pore size

2.0 μm nominal pore size
2.0 μm pore size

input

sample type liquid

fitting

inlet sanitary flange
outlet sanitary flange
(38 mm (1 1/2 in.) Sanitary Flange Inlet and Outlet)

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
KP20A10FF1KP15A10TT1KP15A10FF1
pore size

2.0 μm nominal pore size, 2.0 μm pore size

pore size

2.0 μm nominal pore size, 2.0 μm pore size

pore size

1.0 μm nominal pore size, 1.0 μm pore size

pore size

1.0 μm nominal pore size, 1.0 μm pore size

technique(s)

prefiltration: suitable

technique(s)

prefiltration: suitable

technique(s)

prefiltration: suitable

technique(s)

prefiltration: suitable

filtration area

0.46 m2

filtration area

0.46 m2

filtration area

0.46 m2

filtration area

0.46 m2

product line

Opticap® XL 10

product line

Opticap® XL 10

product line

Opticap® XL 10

product line

Opticap® XL 10

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

matrix

Lifegard

matrix

Lifegard

matrix

Lifegard

matrix

Lifegard

General description

Device Configuration: Capsule

Features and Benefits

Filter Grade: AP20
Format: Single Layer

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method
3 autoclave cycles of 30 min @ 121 °C; not in-line steam sterilizable

Analysis Note

Gravimetric Extractables: after a 5 L flush and 24 hours in water at controlled room temperature
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥5 L

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Steam Sterilization & Integrity Testing Procedures guide and first page of Visual Inspection Guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Replaces: KP2001TC1
These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Legal Information

Lifegard is a trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service