Skip to Content
Merck

MXRJ2000HTLA

Mobius® 2000 L Power MIX carrier w/ hoist, temp sensor, load cells, ASME

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

eCl@ss:
32010600
UNSPSC Code:
41103801
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

304 stainless steel caster(s), 304L stainless steel stand, 304L stainless steel tank(s), latch(es) (18-8 stainless steel)

product line

Mobius®

parameter

4-60 °C temp. range (non-condensing environment)

H

133.2 in. (3384 mm) , with hoist, 81.7 in. (2100 mm) , without hoist

width

1619.3 cm , 63.75 in.

weight

953 kg

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library