Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Quality Segment
product line
Mobius®
parameter
4-60 °C temp. range (non-condensing environment)
H
133.2 in. (3384 mm) , with hoist, 81.7 in. (2100 mm) , without hoist
width
1619.3 cm , 63.75 in.
weight
953 kg
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description - | description - | description - | description - |
| parameter 4-60 °C temp. range (non-condensing environment) | parameter 4-60 °C temp. range (non-condensing environment) | parameter 4-60 °C temperature (non-condensing environment) | parameter 4-60 °C temp. range (non-condensing environment) |
| weight 953 kg | weight 953 kg | weight 953 kg | weight 953 kg |
| H 133.2 in. (3384 mm) , with hoist, 81.7 in. (2100 mm) , without hoist | H 133.2 in. (3384 mm) , with hoist, 81.7 in. (2100 mm) , without hoist | H 133.2 in. (3384 mm) , with hoist, 86.7 in. (2100 mm) , without hoist, 86.7 in. (2100 mm) , without hoist | H 81.7 in. (2100 mm) , without hoist, 133.2 in. (3384 mm) , with hoist |
| width 1619.3 cm , 63.75 in. | width 1619.3 cm , 63.75 in. | width - | width 1619.3 cm , 63.75 in. |
| Quality Level EQ3 | Quality Level EQ3 | Quality Level EQ3 | Quality Level EQ3 |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

