Skip to Content
Merck

Skip To

CLSTAT30C01

Corning® Gosselin™ Dipper

capacity 40 mL, with Removable Handle, Blue PP with Blue Screw Cap

Synonym(s):

Collection Dipper, Liquid Scoop, Sampling Dipper

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41104118
eCl@ss:
27270911
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polypropylene

sterility

non-sterile

feature

cap, Blue PP with Blue Screw Cap, with Removable Handle

packaging

case of 250

manufacturer/tradename

Corning TAT30C-01

capacity

40 mL

General description

Sampling dippers with removable handles for liquid collection, designed for hygienic sampling in environmental, food, and laboratory applications.

Application

Sample Collection

Legal Information

Corning is a registered trademark of Corning, Inc.
Gosselin is a trademark of Corning, Inc.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
CLSTAT52C01CLSTAT53C01CLSTAFL101
description

capacity 40 mL, with Removable Handle, Blue PP with Blue Screw Cap

description

capacity 125 mL, with Removable Handle, Blue PP with Blue Screw Cap

description

capacity 180 mL, with Removable Handle, Blue PP with Blue Screw Cap

description

capacity 90 mL, with Removable Handle, Blue PP with Blue Hinged Cap

material

polypropylene

material

polypropylene

material

polypropylene

material

polypropylene

manufacturer/tradename

Corning TAT30C-01

manufacturer/tradename

Corning TAT52C-01

manufacturer/tradename

Corning TAT53C-01

manufacturer/tradename

Corning TAFL1-01

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

feature

with Removable Handle, Blue PP with Blue Screw Cap, cap

feature

with Removable Handle, cap, Blue PP with Blue Screw Cap

feature

cap, Blue PP with Blue Screw Cap, with Removable Handle

feature

Blue PP with Blue Hinged Cap, with Removable Handle, cap

capacity

40 mL

capacity

125 mL

capacity

180 mL

capacity

90 mL

packaging

case of 250

packaging

case of 100

packaging

case of 100

packaging

case of 150


Still not finding the right product?

Explore all of our products under Corning® Gosselin Dipper




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library