Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
polypropylene
sterility
non-sterile
feature
cap, Blue PP with Blue Screw Cap, with Removable Handle
packaging
case of 100
manufacturer/tradename
Corning TAT53C-01
capacity
180 mL
General description
Application
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 180 mL, with Removable Handle, Blue PP with Blue Screw Cap | description capacity 125 mL, with Removable Handle, Blue PP with Blue Screw Cap | description capacity 40 mL, with Removable Handle, Blue PP with Blue Screw Cap | description capacity 90 mL, with Removable Handle, Blue PP with Blue Hinged Cap |
| material polypropylene | material polypropylene | material polypropylene | material polypropylene |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| packaging case of 100 | packaging case of 100 | packaging case of 250 | packaging case of 150 |
| feature cap, with Removable Handle, Blue PP with Blue Screw Cap | feature with Removable Handle, cap, Blue PP with Blue Screw Cap | feature with Removable Handle, cap, Blue PP with Blue Screw Cap | feature Blue PP with Blue Hinged Cap, with Removable Handle, cap |
| manufacturer/tradename Corning TAT53C-01 | manufacturer/tradename Corning TAT52C-01 | manufacturer/tradename Corning TAT30C-01 | manufacturer/tradename Corning TAFL1-01 |
| capacity 180 mL | capacity 125 mL | capacity 40 mL | capacity 90 mL |
Still not finding the right product?
Explore all of our products under Corning® Gosselin Dipper
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
