Skip to Content
Merck

Skip To

MTCC0225

MTC™ Bio Screw Cap Large Volume Centrifuge Tube

capacity 225 mL, polypropylene tube, W × L 60 mm × 139 mm, sterile, pack of 85 ea (17 bags of 5ea)

Synonym(s):

conical tube, plastic tube, MTC Bio C0225, sample tube, tube

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41121703
eCl@ss:
32040302
Capacity:
225 mL
Material:
blue cap, clear tube, conical bottom, high-density polyethylene cap, polypropylene tube
Sterility:
sterile
Packaging:
pack of 85 ea (17 bags of 5ea)
Parameter:
-80—120 °C temp. range, 6000 × g speed
Feature:
with cap
Sign in to see your pricing
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

blue cap, clear tube, conical bottom, high-density polyethylene cap, polypropylene tube

sterility

sterile

feature

with cap

packaging

pack of 85 ea (17 bags of 5ea)

manufacturer/tradename

MTC™ Bio C0225

parameter

-80—120 °C temp. range, 6000 × g speed

W × L

60 mm × 139 mm

capacity

225 mL

General description

Tube racks made of 100% polypropylene can be snap-linked together to form as large as rack as is needed.
Important: Caps may be supplied loosely attached to allow effective sterilization. Product sterility is maintained by the sealed packaging. Once the sterile bag is opened, sterility of any unused tubes is not guaranteed.

Features and Benefits

  • Sterile, RNase, DNase & Pyrogen free
  • Leak-proof screw-caps
  • Molded graduation

Legal Information

MTC is a trademark of MTC Bio

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
MTCC1500MTCC1250MTCC0175
description

capacity 225 mL, polypropylene tube, W × L 60 mm × 139 mm, sterile, pack of 85 ea (17 bags of 5ea)

description

capacity 500 mL, polypropylene tube, W × L 60 mm × 150 mm, sterile, pack of 40 ea (5 bags of 8ea)

description

capacity 250 mL, polypropylene tube, W × L 60 mm × 164 mm, sterile, pack of 70 ea (14 bags of 5ea)

description

capacity 175 mL, polypropylene tube, W × L 60 mm × 121 mm, sterile, case of 120 ea (20 bags x 6ea)

manufacturer/tradename

MTC™ Bio C0225

manufacturer/tradename

MTC™ Bio C1500

manufacturer/tradename

MTC™ Bio C1250

manufacturer/tradename

MTC™ Bio C0175

parameter

-80—120 °C temp. range, 6000 × g speed

parameter

-80—120 °C temp. range, 6000 × g speed

parameter

6000 × g speed, -80—120 °C temp. range

parameter

6000 × g speed, -80—120 °C temp. range

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

material

blue cap, clear tube, polypropylene tube, conical bottom, high-density polyethylene cap

material

clear tube, high-density polyethylene cap, blue cap, polypropylene tube, conical bottom

material

clear tube, conical bottom, blue cap, polypropylene tube, high-density polyethylene cap

material

conical bottom, clear tube, blue cap, high-density polyethylene cap, polypropylene tube

capacity

225 mL

capacity

500 mL

capacity

250 mL

capacity

175 mL

packaging

pack of 85 ea (17 bags of 5ea)

packaging

pack of 40 ea (5 bags of 8ea)

packaging

pack of 70 ea (14 bags of 5ea)

packaging

case of 120 ea (20 bags x 6ea)


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library