Skip to Content
Merck

Skip To

MTCC1500

MTC™ Bio Screw Cap Large Volume Centrifuge Tube

capacity 500 mL, polypropylene tube, W × L 60 mm × 150 mm, sterile, pack of 40 ea (5 bags of 8ea)

Synonym(s):

conical tube, plastic tube, MTC Bio C1500, sample tube, tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41121703
NACRES:
NB.43
eCl@ss:
32040302
Capacity:
500 mL
Material:
blue cap, clear tube, conical bottom, high-density polyethylene cap, polypropylene tube
Sterility:
sterile
Packaging:
pack of 40 ea (5 bags of 8ea)
Parameter:
-80—120 °C temp. range, 6000 × g speed
Feature:
with cap
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

blue cap, clear tube, conical bottom, high-density polyethylene cap, polypropylene tube

sterility

sterile

feature

with cap

packaging

pack of 40 ea (5 bags of 8ea)

manufacturer/tradename

MTC™ Bio C1500

parameter

-80—120 °C temp. range, 6000 × g speed

W × L

60 mm × 150 mm

capacity

500 mL

General description

Tube racks made of 100% polypropylene can be snap-linked together to form as large as rack as is needed.
Important: Caps may be supplied loosely attached to allow effective sterilization. Product sterility is maintained by the sealed packaging. Once the sterile bag is opened, sterility of any unused tubes is not guaranteed.

Features and Benefits

  • Sterile, RNase, DNase & Pyrogen free
  • Leak-proof screw-caps
  • Molded graduation

Legal Information

MTC is a trademark of MTC Bio

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
MTCC0225MTCC1250MTCC2607
description

capacity 500 mL, polypropylene tube, W × L 60 mm × 150 mm, sterile, pack of 40 ea (5 bags of 8ea)

description

capacity 225 mL, polypropylene tube, W × L 60 mm × 139 mm, sterile, pack of 85 ea (17 bags of 5ea)

description

capacity 250 mL, polypropylene tube, W × L 60 mm × 164 mm, sterile, pack of 70 ea (14 bags of 5ea)

description

capacity 15 mL, conical bottom, sterile, case of 500 ea (2 bags of 25ea)

parameter

-80—120 °C temp. range, 6000 × g speed

parameter

-80—120 °C temp. range, 6000 × g speed

parameter

6000 × g speed, -80—120 °C temp. range

parameter

12,000 × g speed, -86—121 °C temp. range

manufacturer/tradename

MTC™ Bio C1500

manufacturer/tradename

MTC™ Bio C0225

manufacturer/tradename

MTC™ Bio C1250

manufacturer/tradename

MTC™ Bio C2607

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

material

clear tube, blue cap, conical bottom, high-density polyethylene cap, polypropylene tube

material

blue cap, conical bottom, clear tube, high-density polyethylene cap, polypropylene tube

material

clear tube, conical bottom, blue cap, polypropylene tube, high-density polyethylene cap

material

polypropylene , clear tube, blue cap, flat cap (screw ), conical bottom

capacity

500 mL

capacity

225 mL

capacity

250 mL

capacity

15 mL

packaging

pack of 40 ea (5 bags of 8ea)

packaging

pack of 85 ea (17 bags of 5ea)

packaging

pack of 70 ea (14 bags of 5ea)

packaging

case of 500 ea (2 bags of 25ea)


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library