Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
clear , round wells, silicone
sterility
non-sterile
feature
autoclavable, for use with 96 well, round well plates
packaging
pack of 50 ea
manufacturer/tradename
MTC™ Bio D3320-19
parameter
-40-80 °C temp. range
size
96 wells
well diam.
5.5 mm
General description
Features and Benefits
- Black alphanumeric coding
- Forms a tight seal in plate wells
- Perforated mats reseal themselves
- RNase, DNase and pyrogen free
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description size 96 wells, round wells, - opening, well diam. 5.5 mm, non-sterile, pack of 50 ea | description size 96 wells, square wells, + opening, well diam. 8.4 mm, non-sterile, pack of 50 ea | description size 96 wells, round wells, + opening, well diam. 5.7 mm, non-sterile, pack of 50 ea | description size 96 wells, round wells, - opening, well diam. 7.3 mm, non-sterile, pack of 50 ea |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| manufacturer/tradename MTC™ Bio D3320-19 | manufacturer/tradename MTC™ Bio D3320-5 | manufacturer/tradename MTC™ Bio D3320-15 | manufacturer/tradename MTC™ Bio D3320-11 |
| material round wells, clear , silicone | material silicone , clear , square wells | material silicone , round wells, clear | material round wells, clear , silicone |
| packaging pack of 50 ea | packaging pack of 50 ea | packaging pack of 50 ea | packaging pack of 50 ea |
| parameter -40-80 °C temp. range | parameter -40-80 °C temp. range | parameter -40-80 °C temp. range | parameter -40-80 °C temp. range |
| size 96 wells | size 96 wells | size 96 wells | size - |
Still not finding the right product?
Explore all of our products under MTC™ Bio OptiWell Silicone Plate Sealing Mat
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



