Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
cap (snap), clear , polyethylene
sterility
sterile
packaging
pack of 1000 ea (8 x 250ea)
manufacturer/tradename
MTC™ Bio T8239
General description
Application
Features and Benefits
- for 17 mm x 100 mm tubes
- two position locking
- sterilized to SAL 10-6
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description two position, polyethylene, for use with 17 x 100 mm tubes, pack of 1000 ea (8 x 250ea) | description two position, polyethylene, for use with 12 x 75 mm tubes, pack of 1000 ea (8 x 250ea) | description capacity 14 mL, polypropylene, sterile, case of 1000 ea (8 bags of 125ea) | description capacity 14 mL, polystyrene, sterile, case of 1000 ea (8 bags of 125ea) |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| material cap (snap), polyethylene , clear | material clear , polyethylene , cap (snap) | material polypropylene , conical bottom, clear | material clear , conical bottom, polystyrene |
| packaging pack of 1000 ea (8 x 250ea) | packaging pack of 1000 ea (8 x 250ea) | packaging case of 1000 ea (8 bags of 125ea) | packaging case of 1000 ea (8 bags of 125ea) |
| manufacturer/tradename MTC™ Bio T8239 | manufacturer/tradename MTC™ Bio T8309 | manufacturer/tradename MTC™ Bio T8232 | manufacturer/tradename MTC™ Bio T8236 |
Still not finding the right product?
Explore all of our products under MTC™ Bio Culture Tube Cap
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



