Skip to Content
Merck

Z744424

2mag stirring drybath 8-250 ERL with external heatMIXcontrol control unit

new

inc 8 contact adapters, AC/DC input 100 - 240 V, UK plug

Synonym(s):

2mag 63825, drybath, heating block, magnetic stirring heating block, stirring heating block

Sign In to View Organizational & Contract Pricing

Select a Size

Pricing and availability is not currently available.

About This Item

UNSPSC Code:
41103800

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

aluminum block (PTFE coated aluminium alloy)

feature

positions 8
to hold 250 ml Erlenmeyer flasks
40 W stirring power
Protection class IP20

packaging

pack of 1 ea

manufacturer/tradename

2mag 63825

parameter

100 – 2,000 rpm speed
40-200 °C temp. range

plate W × D × H

335 mm × 515 mm × 150 mm

stirrer volume

1 – 250 mL , per stirring position

compatibility

inc 8 contact adapters

Looking for similar products? Visit Product Comparison Guide

General description

Stirring-heating block combination with 8 stirring positions (ø 87.2 mm,depth 78 mm, distance 100/140 mm), suitable for 250 ml Erlenmeyer flasks. Maintenance-free and wear-free by inductive 2mag-Magnetic Drive concept, extremely wide speed range of 100 to 2,000 rpm, 100% synchronized speed, jerk-free stirring even at low speeds, 10-step power setting of the stirrer, high stirring power for viscous liquids and reduced stirring power for long-term operation without any heating effects caused by the stirrer. Clear digital display for settings of stirrer speed, stirrer power and temperature of the integrated heater, SoftStart procedure for reliable catching/centering and safe acceleration of the stirring bar.





Heating - Massive heating block made of resistant aluminium alloy, PTFE-coated for increased chemical resistance and easier cleaning, contact adapters for an optimal heat transfer, lowest possible temperature gradient inside the stirring vessels, integrated electrical heater, maximum heating temperature +200 °C. PowerDetect for automatic compensation of physically determined loss in stirring power which can come up to 40% at high temperatures, specially made insulated stainless steel frame for energy- and time saving heating process, additionally for a homogenous temperature distribution and protection against accidental contact, independent over-temperature protection inside the plate.





Includes separate control unit heatMIXcontrol for operation of magnetic stirrer and integrated heater, for long-term protection of the electronics against aggressive liquids and gases as well as thermal influences, stainless steel housing, adjustable overtemperature limiter, RS232 interface and 8 contact adapters for an optimized heat transfer.

Application

  • Combinatorial chemistry
  • Biology

Features and Benefits

  • 8 bore holes
  • Suitable for 250 mL Erlenmeyer flasks
  • Maintenance- and wear free
  • Speed range of 100 to 2,000 rpm
  • 10-step power setting
  • Maximum heating temperature +200 °C
  • Clear digital display
  • SoftStart for reliable catching/centering and safe accelerating of the
  • stirring bar
  • QuickSet for quick setting of start- and maximum
  • speed
  • Automatic memory function
  • Easy to clean stainless steel


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service