Skip to Content
Merck

Z744435

2mag bioMIXdrive 2 magnetic stirrer, two stirring points

new

stirrer volume 5 —5,000 mL , per stirring position, AC/DC input 100 - 240 V

Synonym(s):

2Mag 80002, control device, magnetic mixer, magnetic stir plate, stirrer

Sign In to View Organizational & Contract Pricing

Select a Size

Pricing and availability is not currently available.

About This Item

UNSPSC Code:
41103800

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

stainless steel

feature

positions 2
5 W stirring power
Protection class IP68

packaging

pack of 1 ea

manufacturer/tradename

2mag 80002

parameter

50 °C temp. range (submerged in water)
5– 250 rpm speed
±10-50 °C temp. range (at 100% humidity)

plate W × D × H

130 mm × 270 mm × 38 mm

stirrer volume

5 —5,000 mL , per stirring position

General description

2mag ultra flat, wear free magnetic stirring drive with large standing surface for up to 5,000 ml stirring volumes for cell cultures and viscous culture media, complete with external control unit. Maintenance-free 2mag-stepper-motor-drive for extremely slow and 100% jerk-free and gentle mixing, extended speed range from 5 up to 250 rpm, jerk-free, even and smooth stirring also at slow speeds, suitable for culture flasks with spinning propeller- and maximum firm. Submersible in water baths, designed for the warming-free long term operation in CO2-incubators.

Application

  • Chemical reactions
  • Cell culture
  • Microbiology.

Features and Benefits

  • Water and germ proof
  • Warming-free long term operation in CO2-incubator
  • 2 stirring points
  • Up to 5,000 litres stirring volume per stirring point
  • 5 - 250 rpm
  • Clear digital display


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service