Sign In to View Organizational & Contract Pricing
Select a Size
Pricing and availability is not currently available.
About This Item
UNSPSC Code:
41103806
Skip To
material
stainless steel
feature
10 W stirring power
Protection class IP20
packaging
pack of 1 ea
manufacturer/tradename
2mag 90252
parameter
0-40 °C temp. range (at 80% humidity)
100 – 2,000 rpm speed
stirrer W × D × H
200 mm × 155 mm × 38 mm
compatibility
for use with MIXdrive 6/12/24/96 MTP stirring device
with RS232 interface
General description
Powerful 2mag control unit with RS232 interface, for connection of one stirrring drive MIXdrive 6/12/24/96 MTP. 10 Watts stirring power, wide speed range from 100 up to 2,000 rpm, jerk-free stirring also at low speeds, 4-step power setting. Clear digital display for speed- and power settings, SoftStart for reliable catching/centering and safe accelerating of the stirring bar. QuickSet for quick setting of start- and maximum speed, automatic memory function to save the last settings, resistant stainless steel housing, easy to clean.
Application
- Chemical reactions
- Cell culture
- Microbiology
Features and Benefits
- 100-1,600 rpm.
- 4 power steps.
- RS232 interface.
- Clear digital display.
- SoftStart for reliable catching/centering and safe accelerating of the stirring bar.
- QuickSet for quick setting of start- and maximum speed.
- Automatic memory function to save the last settings.
- Easy to clean stainless steel.
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service