Skip to Content
Merck

MFGL20GB3

Durapore® 0.22 µm, Millipak® Final Fill Capsule

Millipak® Final Fill 200

Synonym(s):

Durapore® 0.22 µm, Millipak® Final Fill Capsule

Sign In to View Organizational & Contract Pricing

Select a Size

This item can only be ordered on the Merck Millipore website.

About This Item

UNSPSC Code:
23151806

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

Product Name

Millipak® Final Fill 200, Durapore® INLET: 1/2" Hose Barb OUTLET: 1/2" Hose Barb VENT: 1/8" Hose Barb

material

PVDF membrane
polysulfone housing
silicone O-ring

sterility

irradiated
non-sterile

Sterilization Compatibility

gamma compatible

product line

Millipak® Final Fill 200

feature

hydrophilic

technique(s)

sterile filtration: suitable

L

5.7 in.

W

3.0 in.

filtration area

1000 cm2

matrix

Durapore®

pore size

0.22 μm pore size

fitting

fitting (13 mm (1/2 in.) Hose Barb Inlet and Outlet)

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer general guidelines section of user guide shipped with this product
  • Storage Statement: Please refer user guide shipped with this product
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Stay compliant with GMP using the Emprove® Program

Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.

Download Dossiers

Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.

Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite

Not finding what you are looking for? Visit the Emprove® Program Help page.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service