Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Estimated to ship on18 January 2027fromKuehne + Nagel Sp. z o.o. | 3.700,00 PLN |
About This Item
eCl@ss:
36101790
UNSPSC Code:
41104105
3.700,00 PLN
Estimated to ship on18 January 2027Details
sterility
sterile
Quality Segment
H
260-460 mm
L
250 mm
needle size
2.0 mm
width
280 mm
weight
0.5 kg1.1 lb
suitability
suitable for sampling
1 of 1
This Item | |||
|---|---|---|---|
| description - | description - | description For use with 5-port holder, TC 50.5 for NAC-A, NAC-D, NAC-I, NAC-S | description For use with 1-port holder, TC 25/NAC 18 |
| L 250 mm | L 250 mm | L - | L - |
| needle size 2.0 mm | needle size 2.0 mm | needle size - | needle size - |
| suitability suitable for sampling | suitability suitable for sampling | suitability - | suitability - |
| weight 0.5 kg1.1 lb | weight 0.5 kg1.1 lb | weight 0.5 kg (1.1 lb) | weight 0.5 kg1.1 lb |
| H 260-460 mm | H 260-460 mm | H - | H - |
| width 280 mm | width 30 mm | width - | width - |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
