Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
eCl@ss:
32031690
UNSPSC Code:
23151819
Quality Segment
product line
Integritest®
H
1 in. , 25 mm
W
1 in.
depth
12 in.
weight
8 oz
compatibility
for use with INTEGRITEST® 5
storage temp.
2-30°C
Legal Information
INTEGRITEST is a registered trademark of Merck KGaA, Darmstadt, Germany
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.