Skip to Content
Merck

Skip To

VPMHADAPSB

Viresolve® Pro Fittings Kit

3.81 cm (1.5 in.) Blanks For feed/permeate port 6

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
6 pkg
Please contact Customer Service for Availability
1.200,00 PLN

About This Item

eCl@ss:
32031690
UNSPSC Code:
23151806

1.200,00 PLN


Please contact Customer Service for Availability

​
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

1.5 in. Blanks,

Quality Segment

General description

6 pack of 3.81 cm (1.5 in.) Blanks for feed/permeate port

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
VPMHADAPSFVPMHADAPVB58217
description

-

description

-

description

-

description

I.D. × O.D. × L 10 mm × 1/2 in. × 25 cm

Quality Level

300

Quality Level

300

Quality Level

300

Quality Level

-


Still not finding the right product?

Explore all of our products under 1.5 in. Blanks




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters