Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
biological source
human foreskin (juvenile epidermis)
packaging
pkg of 500,000 cells
morphology
(epidermal)
technique(s)
cell culture | mammalian: suitable
shipped in
ambient
storage temp.
room temp
General description
Application
Biochem/physiol Actions
Preparation Note
Analysis Note
Other Notes
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| description Juvenile foreskin, isolated in PMA-containing Melanocyte Growth Medium, 500,000 proliferating cells | description Juvenile foreskin, isolated in PMA-containing Melanocyte Growth Medium, 500,000 cryopreserved cells | description Juvenile foreskin, isolated in PMA-containing Melanocyte Growth Medium, 1 million cells per pellet | description Juvenile foreskin, isolated in PMA-free Melanocyte Growth Medium M3, 500,000 proliferating cells. |
| technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) - | technique(s) cell culture | mammalian: suitable |
| biological source human foreskin (juvenile epidermis) | biological source human foreskin (juvenile epidermis) | biological source human foreskin (juvenile epidermis) | biological source - |
| morphology (epidermal) | morphology (epidermal) | morphology (epidermal) | morphology - |
| shipped in ambient | shipped in dry ice | shipped in dry ice | shipped in ambient |
| storage temp. room temp | storage temp. −196°C | storage temp. −20°C | storage temp. room temp |
| packaging pkg of 500,000 cells | packaging pkg of 500,000 cells | packaging pkg of 1,000,000 cells | packaging pkg of 500,000 cells |
Still not finding the right product?
Explore all of our products under Normal Human Epidermal Melanocytes (NHEM)
Storage Class
12 - Non Combustible Liquids
WGK
WGK 2
Flash Point (°F)
No data available
Flash Point (°C)
No data available
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

