Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
blue cap, clear tube, conical bottom, high-density polyethylene cap, polypropylene tube
sterility
sterile
feature
with cap
packaging
case of 120 ea (20 bags x 6ea)
manufacturer/tradename
MTC™ Bio C0175
parameter
-80—120 °C temp. range, 6000 × g speed
W × L
60 mm × 121 mm
capacity
175 mL
General description
Important: Caps may be supplied loosely attached to allow effective sterilization. Product sterility is maintained by the sealed packaging. Once the sterile bag is opened, sterility of any unused tubes is not guaranteed.
Features and Benefits
- Sterile, RNase, DNase & Pyrogen free
- Leak-proof screw-caps
- Molded graduation
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 175 mL, polypropylene tube, W × L 60 mm × 121 mm, sterile, case of 120 ea (20 bags x 6ea) | description capacity 225 mL, polypropylene tube, W × L 60 mm × 139 mm, sterile, pack of 85 ea (17 bags of 5ea) | description capacity 250 mL, polypropylene tube, W × L 60 mm × 164 mm, sterile, pack of 70 ea (14 bags of 5ea) | description capacity 500 mL, polypropylene tube, W × L 60 mm × 150 mm, sterile, pack of 40 ea (5 bags of 8ea) |
| manufacturer/tradename MTC™ Bio C0175 | manufacturer/tradename MTC™ Bio C0225 | manufacturer/tradename MTC™ Bio C1250 | manufacturer/tradename MTC™ Bio C1500 |
| parameter -80—120 °C temp. range, 6000 × g speed | parameter 6000 × g speed, -80—120 °C temp. range | parameter 6000 × g speed, -80—120 °C temp. range | parameter 6000 × g speed, -80—120 °C temp. range |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| material conical bottom, high-density polyethylene cap, clear tube, blue cap, polypropylene tube | material clear tube, conical bottom, blue cap, high-density polyethylene cap, polypropylene tube | material clear tube, high-density polyethylene cap, blue cap, conical bottom, polypropylene tube | material blue cap, clear tube, high-density polyethylene cap, polypropylene tube, conical bottom |
| capacity 175 mL | capacity 225 mL | capacity 250 mL | capacity 500 mL |
| feature with cap | feature with cap | feature with cap | feature with cap |
Still not finding the right product?
Explore all of our products under MTC™ Bio Screw Cap Large Volume Centrifuge Tube
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



