Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
clear tube, conical bottom, high-density polyethylene cap, polypropylene tube, screw cap, white cap
sterility
sterile
feature
graduations
packaging
case of 500 ea (20 resealable bags of 25ea)
manufacturer/tradename
MTC™ Bio C2901
parameter
-80°C—120 °C temp. range, 20,000 × g speed
capacity
15 mL
General description
Features and Benefits
- Ultra-Pure Polypropylene Blend Certified Free of Trace Metals
- Hi-Viz Graduations with Maximum Freeze Capacity Line
- Resealable Zip Bags of 25 Tubes
- E-Beam Sterilized (SAL 10-6)
- RNase, DNase, and Pyrogen-Free
- Leak proof up to 95kPa
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 15 mL, conical bottom, sterile, case of 500 ea (20 resealable bags of 25ea) | description capacity 15 mL, conical bottom, sterile, case of 250 ea (individually wrapped) | description capacity 50 mL, conical bottom, sterile, case of 250 ea (individually wrapped) | description capacity 50 mL, conical bottom, sterile, case of 500 ea (20 resealable bags of 25ea) |
| parameter 20,000 × g speed, -80°C—120 °C temp. range | parameter 20,000 × g speed, -80°C—120 °C temp. range | parameter -80°C—120 °C temp. range, 20,000 × g speed | parameter -80°C—120 °C temp. range, 20,000 × g speed |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| manufacturer/tradename MTC™ Bio C2901 | manufacturer/tradename MTC™ Bio C2915-W | manufacturer/tradename MTC™ Bio C2950-W | manufacturer/tradename MTC™ Bio C2903 |
| material screw cap, clear tube, high-density polyethylene cap, conical bottom, white cap, polypropylene tube | material high-density polyethylene cap, white cap, polypropylene tube, conical bottom, screw cap, clear tube | material high-density polyethylene cap, conical bottom, polypropylene tube, screw cap, white cap, clear tube | material conical bottom, white cap, clear tube, screw cap, polypropylene tube, high-density polyethylene cap |
| capacity 15 mL | capacity 15 mL | capacity 50 mL | capacity 50 mL |
| feature graduations | feature graduations | feature graduations | feature graduations |
Still not finding the right product?
Explore all of our products under MTC™ Bio TotalPure™ Metal Free Centrifuge Tube
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



