Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
yellow
sterility
sterile
packaging
pack of 50 ea (individually wrapped)
manufacturer/tradename
MTC™ Bio C5100
technique(s)
cell culture: suitable
pore size
100 μm porosity
General description
Features and Benefits
- Advanced design – faster flow through
- Compatible with 6-well plates
- Interlocking and stackable
- Sterile; RNase, DNase, pyrogen and cytotoxin free
- Four 1.5mm feet for straining into flat plates and dishes
- Designed for use with 50mL tubes
- Adapter for 15mL tubes included*
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description yellow, porosity 100 μm, sterile | description white, porosity 70 μm, sterile | description blue, porosity 40 μm, sterile | description yellow, porosity 100 μm, sterile |
| material yellow | material white | material blue | material yellow , polypropylene frame, mesh Nylon |
| packaging pack of 50 ea (individually wrapped) | packaging pack of 50 ea (individually wrapped) | packaging pack of 50 ea (individually wrapped) | packaging pack of 50 ea (individually wrapped blister packs) |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| technique(s) cell culture: suitable | technique(s) cell culture: suitable | technique(s) cell culture: suitable | technique(s) cell culture: suitable |
| manufacturer/tradename MTC™ Bio C5100 | manufacturer/tradename MTC™ Bio C5070 | manufacturer/tradename MTC™ Bio C5040 | manufacturer/tradename MTC™ Bio C4100 |
| pore size 100 μm porosity | pore size 70 μm porosity | pore size 40 μm porosity | pore size 100 μm porosity |
Still not finding the right product?
Explore all of our products under MTC™ Bio ReadyStrain™ II Cell Straining Kit
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



