Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
Please contact Customer Service for Availability | 1.370,00 PLN |
About This Item
1.370,00 PLN
material
clear , polypropylene
sterility
non-sterile
feature
autoclavable, 8 channel
packaging
case of 50 ea (10 bags of 5ea)
manufacturer/tradename
MTC™ Bio D3390-8
parameter
-80 °C temp. range
H
31.4 mm
capacity
180 mL
General description
Features and Benefits
- ANSI / SLAS 1-2004 Compliant
- Certified RNase, DNase and pyrogen free
- Robot friendly / standard dimensions
- Autoclavable and freezable to -80°C
- SLAS standard footprint
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 180 mL, 8 channel, polypropylene, non-sterile, case of 50 ea (10 bags of 5ea) | description capacity 180 mL, 12 channel, polypropylene, non-sterile, case of 50 ea (10 bags of 5ea) | description capacity 185 mL, 384 channel, polypropylene, non-sterile, case of 50 ea (10 bags of 5ea) | description capacity 180 mL, 8 channel, polypropylene, sterile, case of 50 ea (10 bags of 5ea) |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility sterile |
| capacity 180 mL | capacity 180 mL | capacity 185 mL | capacity 180 mL |
| manufacturer/tradename MTC™ Bio D3390-8 | manufacturer/tradename MTC™ Bio D3390-12 | manufacturer/tradename MTC™ Bio D3390-38 | manufacturer/tradename MTC™ Bio D3390-8S |
| material polypropylene , clear | material polypropylene , clear | material polypropylene , clear | material clear , polypropylene |
| packaging case of 50 ea (10 bags of 5ea) | packaging case of 50 ea (10 bags of 5ea) | packaging case of 50 ea (10 bags of 5ea) | packaging case of 50 ea (10 bags of 5ea) |
| H 31.4 mm | H 31.5 mm | H 31.4 mm | H 31.4 mm |
Still not finding the right product?
Explore all of our products under MTC™ Bio OptiWell Automation Reservoir
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


