Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
bottom (baffles), styrene-butadiene bottom (baffled)
sterility
sterile
feature
cap vented
packaging
pack of 4 ea (individually wrapped)
manufacturer/tradename
MTC™ Bio F4087
technique(s)
cell culture: suitable
capacity
5.0 L
General description
Features and Benefits
- Vented screw caps
- Flat or baffled bottoms
- Gamma sterile (SAL 10-6)
- Pyrogen free and RNase/DNase free
- Individually wrapped
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 5.0 L, styrene-butadiene bottom (baffled), cap, vented, sterile, pack of 4 ea (individually wrapped) | description capacity 2.8 L, polycarbonate, cap, vented, bottom (baffled), sterile, pack of 6 ea (individually wrapped) | description fits 125 mL and 250 mL flasks | description fits 2.8L and 5.9L jumbo flasks |
| sterility sterile | sterility sterile | sterility - | sterility - |
| capacity 5.0 L | capacity 2.8 L | capacity - | capacity - |
| manufacturer/tradename MTC™ Bio F4087 | manufacturer/tradename MTC™ Bio F4086 | manufacturer/tradename MTC™ Bio F4067 | manufacturer/tradename MTC™ Bio F4069 |
| material styrene-butadiene bottom (baffled), bottom (baffles) | material bottom (baffled), polycarbonate | material blue polypropylene cap (with 0.2 µm membrane) | material blue polypropylene cap (with 0.2 µm membrane) |
| feature cap vented | feature cap vented | feature - | feature - |
| packaging pack of 4 ea (individually wrapped) | packaging pack of 6 ea (individually wrapped) | packaging pack of 10 ea | packaging pack of 10 ea |
Still not finding the right product?
Explore all of our products under MTC™ Bio BioFlask™ Fernbach Flask
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
