Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
Please contact Customer Service for Availability | 596,00 PLN |
About This Item
596,00 PLN
material
clear , conical bottom, polypropylene
sterility
sterile
packaging
case of 1000 ea (8 bags of 125ea)
manufacturer/tradename
MTC™ Bio T8232
parameter
-86°C—121 °C temp. range, 4,000 × g speed
capacity
14 mL
diam. × L
17 mm × 100 mm
General description
Important: Caps may be supplied loosely attached to allow effective sterilization. Product sterility is maintained by the sealed packaging. Once the sterile bag is opened, sterility of any unused tubes is not guaranteed.
Features and Benefits
- Polystyrene (PS) max 2000×g
- Polystyrene (PS) tubes withstand temperatures from 0°C to 70°C
- Polypropylene (PP) max 4000×g
- Polypropylene (PP) tubes withstand temperatures of from -86°C to 121°C
- Sterilized to SAL 10-6
- RNase, DNase, pyrogen and cytotoxin free
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 14 mL, polypropylene, sterile, case of 1000 ea (8 bags of 125ea) | description capacity 5 mL, polypropylene, sterile, case of 1000 ea (8 bags of 125ea) | description capacity 5 mL, polystyrene, sterile, case of 1000 ea (8 bags of 125ea) | description capacity 14 mL, polystyrene, sterile, pack of 500 ea (individually wrapped) |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| manufacturer/tradename MTC™ Bio T8232 | manufacturer/tradename MTC™ Bio T8302 | manufacturer/tradename MTC™ Bio T8306 | manufacturer/tradename MTC™ Bio T8250 |
| material clear , conical bottom, polypropylene | material conical bottom, polypropylene , clear | material clear , conical bottom, polystyrene | material polystyrene , round , cap (dual position snap cap) |
| packaging case of 1000 ea (8 bags of 125ea) | packaging case of 1000 ea (8 bags of 125ea) | packaging case of 1000 ea (8 bags of 125ea) | packaging pack of 500 ea (individually wrapped) |
| diam. × L 17 mm × 100 mm | diam. × L 12 mm × 75 mm | diam. × L 12 mm × 75 mm | diam. × L 17 mm × 100 mm |
| capacity 14 mL | capacity 5 mL | capacity 5 mL | capacity 14 mL |
Still not finding the right product?
Explore all of our products under MTC™ Bio Culture Tubes
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



