Skip to Content
Merck

WPB01062RT

Whirl-Pak® Write-On Bag

118 mL capacity(4 oz, Red Tape)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.35
UNSPSC Code:
24111500
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


sterility

sterile

packaging

pkg of 500 ea

manufacturer/tradename

B01062RT (Nasco)

parameter

-346-180 °F temp. range (-210 to 82 °C)

W × L

3 in. × 7.25 in. , 7.5 x 18.5 cm

thickness

2.25 mil , 0.057 mm

capacity

118 mL × 4 oz , 118 mL capacity(4 oz, Red Tape)

General description

The white, write-on strip makes sample identification easier and more convenient. It′s easy to write on this white strip using an ordinary ballpoint pen, pencil, or felt-tip marker. The paper-like finish virtually eliminates ink smearing, and provides a surface that will accept a variety of writing instruments.

Features and Benefits

Whirl-Pak® Write On Bags have the following features and benefits:
  • Blended, Virgin Polyethylene Film: ensures exceptional clarity, superior strength. FDA approved for food contact
  • Puncture-Proof Closure Tabs: contains inner and outer tapes for longevity and stability; wire for easy opening, pouring, and closing
  • Post-Manufacturing Sterilization: perforated closure to maintain sterility and for increased sample integrity
  • Opening Pull tabs: contains non-slip textured Tyvek for easy opening
  • Continuous Perimeter Seal: for maximum protection against leaks

Other Notes

Do not use the bags at temperatures above 180° F (82° C). However, the bags can be frozen to any temperature, even liquid nitrogen temperatures down to -346° F (-210° C), with cautious handling post freezing. The capacity is estimated by closing the bag and folding the tab three times. Volume and dimensions are approximate.

Legal Information

Whirl-pak is a registered trademark of The Aristotle Corporation


Still not finding the right product?

Explore all of our products under Whirl-Pak® Write-On Bag




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library