Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
grade
pharmaceutical analytical impurity (PAI)
agency
USP
API family
clopidogrel
manufacturer/tradename
USP
application(s)
pharmaceutical
pharmaceutical
pharmaceutical small molecule
format
neat
storage temp.
2-8°C
General description
USP PAI are a product line of impurities suitable for research and analytical purposes, which help to ensure the quality and safety of medicines.
Associated Drug Substance: Clopidogrel Bisulfate
Therapeutic Area: Cardiovascular
Application
Features and Benefits
1. Conduct analytical tests during early formulation feasibility studies.
2. Determine degradation impurities produced during stress studies.
3. Develop, validate, and transfer analytical methods.
4. Perform spiking studies during process R&D to demonstrate depletion upon recrystallization.
5. Record retention times and/or spectra
6. Determine relative response factors.
7. Identify unknown impurities that formed during ICH stability conditions.
8. Identify impurities that are present in the Reference Listed Drug
9. Test for and profile impurities not listed in drug substance and drug product monographs.
Analysis Note
1 of 1
This Item | |||
|---|---|---|---|
| description Pharmaceutical Analytical Impurity (PAI) | description Pharmaceutical Analytical Impurity (PAI) | description Pharmaceutical Analytical Impurity (PAI) | description Pharmaceutical Analytical Impurity (PAI) |
| manufacturer/tradename USP | manufacturer/tradename USP | manufacturer/tradename USP | manufacturer/tradename USP |
| grade pharmaceutical analytical impurity (PAI) | grade pharmaceutical analytical impurity (PAI) | grade pharmaceutical analytical impurity (PAI) | grade pharmaceutical analytical impurity (PAI) |
| application(s) pharmaceutical | application(s) pharmaceutical | application(s) pharmaceutical | application(s) pharmaceutical |
| format neat | format neat | format neat | format neat |
| API family clopidogrel | API family clopidogrel | API family clopidogrel | API family clopidogrel |
| agency USP | agency USP | agency USP | agency USP |
Storage Class
11 - Combustible Solids
WGK
WGK 3
Flash Point (°F)
Not applicable
Flash Point (°C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

