Sign In to View Organizational & Contract Pricing
Select a Size
Pricing and availability is not currently available.
About This Item
UNSPSC Code:
40141600
eCl@ss:
37051001
Skip To
material
plastic, POM indicator
stainless steel cover (EN 1.4305/ASTM 303)
valve (Actuator, Pneumatic)
Quality Level
description
Electropolished; Ra ?1.6 µm (63 µin)
parameter
-1 to -6 bar pressure
0 to 70 °C temp. range
weight
2.5 kg5.51 lb
Application
The applied valve body and diaphragm may have different design temperature and/or pressure limits. The weakest component in the assembled product determines the maximum design temperature and pressure limits.
Packaging
The Actuator is packaged in a closed box.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service