Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery) | $555.00 |
About This Item
$555.00
description
polyimide insulation, thermocouple wire
form
wire (insulated)
composition
Ni90Cr10
reaction suitability
core: chromium, core: nickel
manufacturer/tradename
Goodfellow 494-240-25
L
50 mm
conductor diam.
0.25 mm
insulation thickness
0.04 mm
General description
Application
1 of 1
This Item | |||
|---|---|---|---|
| form wire (insulated) | form wire (insulated) | form wire (insulated) | form wire (insulated) |
| manufacturer/tradename Goodfellow 494-240-25 | manufacturer/tradename Goodfellow 199-059-25 | manufacturer/tradename Goodfellow 418-181-70 | manufacturer/tradename Goodfellow 882-403-05 |
| reaction suitability core: chromium, core: nickel | reaction suitability core: chromium, core: nickel | reaction suitability core: chromium, core: nickel | reaction suitability core: chromium, core: nickel |
| insulation thickness 0.04 mm | insulation thickness 0.008 mm | insulation thickness 0.008 mm | insulation thickness 0.008 mm |
| L 50 mm | L - | L - | L - |
| description polyimide insulation, thermocouple wire | description polyimide insulation, thermocouple wire | description polyimide insulation, thermocouple wire | description polyimide insulation, thermocouple wire |
Still not finding the right product?
Explore all of our products under T1 - thermocouple alloy, Ni90Cr10
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
