Skip to Content
MilliporeSigma

Skip To

GF01413638

Manganin® - resistance alloy, Cu86Mn12Ni2

foil, 0.5m coil, 100mm coil width, 0.635mm thickness, annealed

Synonym(s):

CU060510

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Please contact Customer Service for Availability
$1,330.00

About This Item

NACRES:
NA.23
UNSPSC Code:
11101711

$1,330.00


Please contact Customer Service for Availability

Request a Custom Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

annealed, foil (coil)

composition

Cu86Mn12Ni2

reaction suitability

core: copper, core: manganese, core: nickel

manufacturer/tradename

Goodfellow 014-136-38

L × W × thickness

0.5 m × 100 mm × 0.635 mm

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Legal Information

Manganin is a registered trademark of Isabellenhütte Heusler GmbH & Co. KG.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
GF74228036GF40628987GF45872499
description

foil, 0.5m coil, 100mm coil width, 0.635mm thickness, annealed

description

foil, 2m coil, 100mm coil width, 0.635mm thickness, annealed

description

foil, 1m coil, 100mm coil width, 0.635mm thickness, annealed

description

foil, 0.2m coil, 100mm coil width, 0.635mm thickness, annealed

form

foil (coil), annealed

form

foil (coil), annealed

form

annealed, foil (coil)

form

annealed, foil (coil)

manufacturer/tradename

Goodfellow 014-136-38

manufacturer/tradename

Goodfellow 742-280-36

manufacturer/tradename

Goodfellow 406-289-87

manufacturer/tradename

Goodfellow 458-724-99

reaction suitability

core: nickel, core: copper, core: manganese

reaction suitability

core: nickel, core: manganese, core: copper

reaction suitability

core: copper, core: nickel, core: manganese

reaction suitability

core: copper, core: nickel, core: manganese

L × W × thickness

0.5 m × 100 mm × 0.635 mm

L × W × thickness

2 m × 100 mm × 0.635 mm

L × W × thickness

1 m × 100 mm × 0.635 mm

L × W × thickness

0.2 m × 100 mm × 0.635 mm

composition

Cu86Mn12Ni2

composition

Cu86Mn12Ni2

composition

Cu86Mn12Ni2

composition

Cu86Mn12Ni2


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters