Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
50 ea | Please contact Customer Service for Availability | $384.00 |
About This Item
UNSPSC Code:
41106300
NACRES:
NB.43
Size:
96 wells
$384.00
Please contact Customer Service for Availability
packaging
pack of 50 ea
manufacturer/tradename
Benchmark Scientific AP1096-DWP
size
96 wells
suitability
suitable for PCR
General description
96 deep well plates for IsoPure™, cs 50
Application
nucleic acid extraction
Features and Benefits
long for high capacity mixing
Legal Information
IsoPure is a trademark of Benchmark Scientific, Inc.
1 of 1
This Item | |||
|---|---|---|---|
| description pack of 50 ea | description pack of 100 ea | description pack of 50 ea | description AC/DC input 115 V, US 2-pin plug |
| suitability suitable for PCR | suitability suitable for PCR | suitability - | suitability - |
| size 96 wells | size - | size - | size 21.6 x 24.4 x 18.9 in. (55 x 62 x 48 cm) |
| manufacturer/tradename Benchmark Scientific AP1096-DWP | manufacturer/tradename Benchmark Scientific AP1016-6W | manufacturer/tradename Benchmark Scientific AP1096-TC | manufacturer/tradename Benchmark Scientific AP1096 |
| packaging pack of 50 ea | packaging pack of 100 ea | packaging pack of 50 ea | packaging - |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



