Skip to Content
MilliporeSigma

GN950710

Greiner Square Media Bottle

capacity 500 mL, clear PET, screw cap, sterile, pkg of 50 ea (2 packs of 25EA)

Synonym(s):

PET bottle, Greiner 950710, container, laboratoy liquid storage, liquid receptical, vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41121800
NACRES:
NB.82
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear PET , high-density polyethylene cap, screw cap, square

sterility

sterile

feature

graduated (both sides of bottle), with cap

packaging

pkg of 50 ea (2 packs of 25EA)

manufacturer/tradename

Greiner 950710

capacity

500 mL

General description

Engineered for superior solution storage, these media bottles feature a space-saving square design for optimal storage efficiency. Made from ultra-clear high-quality PET, they offer exceptional visibility and lasting durability, even at low temperatures.

Available with standard screw caps or tamper evident screw caps. The tamper evident screw cap eliminates the need forprotective plastic sleeves, providing added convenience and security. Once the cap has been completely closed after filling the bottle for the first time, the integrity of the content is guaranteed as long as the cap is undamaged. Opening of the screw cap is indicated by the ring being torn off.

Application

cell culture

Features and Benefits

  • Standard or tamper-evident screw cap
  • Graduation on two sides
  • Triple-packed without cardboard tray for GMP-compliantworkflow
  • Bottle and screw cap materials meet USP VI requirements
  • Sterility Assurance Level SAL 10-6
  • Temperature range -80 °C to +60 °C
  • Leak tightness according to IATA 95 kPa



Still not finding the right product?

Explore all of our products under Greiner Square Media Bottle




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library