Skip to Content
MilliporeSigma

Z744304

Direct thermal Cryo-Tags® and Cryo-Spot combo

orange, L × W 1.28 in. × 0.50 in. × 3/8 in., spot combo, roll of 1000 ea (500 tag, 500 spot)

Synonym(s):

Direct thermal Cryo-Tags® and Cryo-Spot combo, Diversified Biotech DTCR-6000-Y, Diversified Biotech DTCR-6200-O, colour coded freezer labels, coloured freezer labels, cryogenic vial labels, freezer labels

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41103032
eCl@ss:
32040100
Manufacturer/tradename:
Diversified Biotech DTCR-6200-O
Material:
orange , polypropylene
L × w:
1.28 in. × 0.50 in. × 3/8 in., spot combo
Packaging:
roll of 1000 ea (500 tag, 500 spot)
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

orange , polypropylene

packaging

roll of 1000 ea (500 tag, 500 spot)

manufacturer/tradename

Diversified Biotech DTCR-6200-O

parameter

temp. range at 70 to -196 °C

L × W

1.28 in. × 0.50 in. × 3/8 in., spot combo

General description

Direct Thermal Cryo-Tags® are formatted to work with most direct thermal printers. Quickly label your samples with sharp text, clear barcodes or a combination of both. Cryogenic labels are suitable for a variety of applications.

Note: that the Dymo LabelWriters are not compatible with Direct Thermal Cryo-Tags®.

Legal Information

Cryo-Tags is a registered trademark of Diversified Biotech


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library