Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
41103032
Manufacturer/tradename:
Diversified Biotech DTCR-6200-Y
Material:
yellow , polypropylene
L × w:
1.28 in. × 0.50 in. × 3/8 in., spot combo
Packaging:
roll of 1000 ea (500 tag, 500 spot)
material
yellow , polypropylene
packaging
roll of 1000 ea (500 tag, 500 spot)
manufacturer/tradename
Diversified Biotech DTCR-6200-Y
parameter
temp. range at 70 to -196 °C
L × W
1.28 in. × 0.50 in. × 3/8 in., spot combo
General description
Direct Thermal Cryo-Tags® are formatted to work with most direct thermal printers. Quickly label your samples with sharp text, clear barcodes or a combination of both. Cryogenic labels are suitable for a variety of applications.
Note: that the Dymo LabelWriters are not compatible with Direct Thermal Cryo-Tags®.
Note: that the Dymo LabelWriters are not compatible with Direct Thermal Cryo-Tags®.
Legal Information
Cryo-Tags is a registered trademark of Diversified Biotech
Still not finding the right product?
Explore all of our products under Direct thermal Cryo-Tags® and Cryo-Spot combo
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.