Skip to Content
MilliporeSigma

Z744309

Laser Tough-Spots®

diam. 3/4 in., green, pack of 2160 ea

Synonym(s):

Laser Tough-Spots®, Diversified Biotech SPOT-3000-G

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
55121611
Manufacturer/tradename:
Diversified Biotech SPOT-3000-G
Material:
green , polyolefin
Diam.:
3/4 in.
Packaging:
pack of 2160 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

green , polyolefin

packaging

pack of 2160 ea

manufacturer/tradename

Diversified Biotech SPOT-3000-G

diam.

3/4 in.

General description

Tough-Spots are chemically inert, polyvinyl labels that adhere to all plastics. Tough-Spots withstand boiling water baths, conventional and cryogenic freezer temperatures, most organic solvents, caustic agents and other challenges without peeling, becoming brittle or degrading. Labels can be printed directly from the laser printer. 20 sheets per pack.

Application

cryogenics

Features and Benefits

  • Chemically inert
  • For storage in temperatures from -196°C to 150°C
  • withstands most organic solvents and caustic agents

Legal Information

Tough-Spots is a registered trademark of Diversified Biotech


Still not finding the right product?

Explore all of our products under Laser Tough-Spots®




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library