Skip to Content
MilliporeSigma

Z744338

Vacuubrand BVC basic, fluid aspiration system

with 4l collection PP bottle and VacuuHandControl VHCpro

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41105100
NACRES:
NB.43
eCl@ss:
32049090
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polypropylene bottle

manufacturer/tradename

Vacuubrand 20727000

capacity

-4 L

General description

For safe aspiration of liquid supernatants the BVC basic fluid aspirationsytem is equiped with an ergonomic VHCpro handset and is designed toconnect to an external vacuum source. A mechanical pressure switch withintegrated check valve prevents the pressure in the collection bottle fromdropping too far. An additional electrical connection is not necessary.
The BioChem-VacuuCenter BVC basic is designed for connection to an existing external vacuum source like a diaphragm pump or a vacuum network (e.g., VACUU·LAN®) and does not require electric power. The chemical-resistant mechanical vacuum controller always ensures an optimal operating vacuum. The controller opens only when needed thus limiting the gas load on the vacuum source. The evaporation of collected liquid is minimized. The inlet tubing integrated in the bottle head reduces aerosol and foam formation and ensures a long service life of the hydrophobic protection filter. The aspiration system is available either as BVC basic with 4l PP bottle or as BVC basic G with 2l coated borosilicate glass bottle. Items supplied: Complete fluid aspiration system for existing vacuum source, with automatic vacuum control, hose nozzle DN 6/10 mm for connection to a vacuum supply, aspiration hand set VacuuHandControl VHCpro, collection bottle, protection filter and manual.

Application

fluid aspiration

Features and Benefits

  • Equiped with an ergonomic VHCpro handset for safe aspiration of liquid supernatants
  • Designed toconnect to an existing external vacuum source
  • Mechanical check valve prevents the pressure in the collection bottle fromdropping too far
  • 0.2 μm filter protects external pump
  • Fully autoclavable handset
  • Mechanical vacuum regulator and integrated check valve to provide optimum working vacuum and minimize the vapor load on the vacuum network
  • Stable base and electricity-free operation for convenience
  • Autoclavable collection bottle designed to reduce aero­sol and foam formation; autoclavable quick-couplings available as accessory
  • Aspiration hand set VacuuHandControl (VHCpro) with flow-through suction tube - no contamination of handle by aspirated media
  • Hydrophobic 0.2 µm sterilizable filter - contamination risks for the vacuum pumping system are greatly reduced; autoclavable as complete unit together with the collection bottle

Legal Information

VACUU•LAN is a registered trademark of Vacuubrand GmbH & Co. KG




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library