Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
Please contact Customer Service for Availability | $79.00 |
About This Item
UNSPSC Code:
41121705
NACRES:
NB.82
eCl@ss:
32040303
$79.00
Please contact Customer Service for Availability
packaging
pack of 1 ea
manufacturer/tradename
Wilmad WGS-5BL-SP
capacity
200 μL
stem L
50 mm
General description
The most versatile and reliable coaxial system available for various NMR experiments. General applications include small volume NMR, external referencing or locking and magnetic susceptibility determination. Ideal for variable temperature studies, all parts are made from Pyrex® glass. Note: Outer tube must be ordered separately based on magnetic field strength.
Application
NMR
Legal Information
PYREX is a registered trademark of Corning, Inc.
Wilmad is a registered trademark of SP Industries
1 of 1
This Item | |||
|---|---|---|---|
| description stem L 50 mm, reference capacity 200 µL, sample capacity 260 µL | description stem L 50 mm, reference capacity 60 μL, sample capacity 530 μL | description stem L 32 mm, reference capacity 40 μL, sample capacity 339 μL | description inner tube O.D. × I.D. 2.97 mm × 1.96 mm |
| packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea |
| stem L 50 mm | stem L 50 mm | stem L 32 mm | stem L - |
| manufacturer/tradename Wilmad WGS-5BL-SP | manufacturer/tradename Wilmad WGS-5BL | manufacturer/tradename Wilmad 520-3 | manufacturer/tradename Wilmad 518-COMPLETE |
| capacity 200 μL | capacity - | capacity - | capacity - |
Still not finding the right product?
Explore all of our products under Wilmad® Coaxial Insert
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


