Skip to Content
MilliporeSigma

Z744827

Serological Pipets

capacity 1 mL, graduation, 0.1 graduation interval, tip bore 0.2  in.

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41121511
Capacity:
0.01 mL , 1 mL
Sterility:
non-sterile
Packaging:
pkg of 12 ea
Feature:
class A, graduation 0.1 graduation interval
Manufacturer/tradename:
Heathrow Scientific 2011A-1-C
Material:
borosilicate glass
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

borosilicate glass

sterility

non-sterile

feature

class A, graduation 0.1 graduation interval

packaging

pkg of 12 ea

manufacturer/tradename

Heathrow Scientific 2011A-1-C

technique(s)

cell culture: suitable

L

14.2  in.

capacity

0.01 mL , 1 mL

tip bore

0.2  in.

color

yellow

General description

The Serological Pipet delivers and blows out. It meets ASTM E-1044 Style 1, Class A Specifications.

Features and Benefits

  • Capcity: 1.0 mL
  • Tolerance: ± 0.01 mL
  • Graduation Interval: 0.01 mL
  • Approx. O.D. x Height: 7 x 360 mm
  • Color Code: Yellow



Still not finding the right product?

Explore all of our products under Serological Pipets




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library