Direkt zum Inhalt
Merck

Fortfahren mit

C-12550

Human Umbilical Artery Smooth Muscle Cells (HUASMC)

500,000 proliferating cells

Anmelden zur Ansicht der Organisations- und Vertragspreise.

Größe auswählen

Ansicht ändern
Größe/SKUVerfügbarkeitPreis

Über diesen Artikel

NACRES:
NA.81
UNSPSC Code:
41106514
Biological source:
human umbilical cord artery
Morphology:
(smooth muscle)
Preise und Verfügbarkeit sind derzeit nicht verfügbar.
Technischer Dienst
Benötigen Sie Hilfe? Unser Team von erfahrenen Wissenschaftlern ist für Sie da.
Unterstützung erhalten


biological source

human umbilical cord artery

packaging

pkg of 500,000 cells

morphology

(smooth muscle)

technique(s)

cell culture | mammalian: suitable

shipped in

ambient

storage temp.

room temp

General description

Lot specific orders are not able to be placed through the web. Contact your local sales rep for more details.

Application

Primary Human Umbilical Artery Smooth Muscle Cells (HUASMC) are isolated from the arteries of the umbilical cord and are provided in a proliferating format. HUASCM stain positive for smooth muscle α-actin. Physiological and biochemical processes of vascular diseases can be analyzed with HUASMC in culture.

Biochem/physiol Actions

Artery

Preparation Note

Click here for more information.

Analysis Note

Rigid quality control tests are performed for each lot of Human Smooth Muscle Cells. They are tested for cell morphology, adherence rate, and cell viability. Flow cytometric analyses for cell-type specific markers, e.g. smooth muscle a-actin, are carried out for each lot. Growth performance is tested through multiple passages up to 15 population doublings (PD) under culture conditions without antibiotics and antimycotics. In addition, all cells have been tested for the absence of HIV-1, HIV-2, HBV, HCV, HTLV-1, HTLV-2 and microbial contaminants (fungi, bacteria, and mycoplasma).

Other Notes

Recommended Plating Density: 7500 - 10000 cells per cm2Passage After Thawing: P2Tested Markers: Smooth muscle alpha-actin positiveGuaranteed population doublings: >15
Recommended Primary Cell Culture Media:Link

Disclaimer

Although tested negative for HIV-1, HIV-2, HBV, HCV, HTLV-1 and HTLV-2, the cells – like all products of human origin – should be handled as potentially infectious. No test procedure can completely guarantee the absence of infectious agents.
This product is regulated in France when intended for scientific purposes, including import, export, and conservation activities (Articles L.1211-1, paragraph 2, and L.1243-4 of the French Public Health Code). The purchaser (i.e. end user) is required to obtain an import authorization from the France Ministry responsible for Research (as referenced in Article L.1245-5-1 II of the French Public Health Code) or a conservation authorization from the same ministry (as referenced in Article L.1243-4 of the French Public Health Code). By placing an order for this product, you confirm that you have obtained the appropriate import or conservation authorization for the product. For more information regarding the use of human biological samples for research purposes in France, please contact the relevant French authorities.

Ähnliche Artikel vergleichen

Vollständigen Vergleich anzeigen

Unterschiede anzeigen

1 of 1

Dieser Artikel
C14050C1250025205N
description

500,000 proliferating cells

description

1 million cells per pellet

description

500,000 cryopreserved cells

description

-

morphology

(smooth muscle)

morphology

(smooth muscle)

morphology

(smooth muscle)

morphology

smooth muscle

biological source

human umbilical cord artery

biological source

human umbilical cord artery

biological source

human umbilical cord artery

biological source

human umbilicus (normal arteries)

technique(s)

cell culture | mammalian: suitable

technique(s)

-

technique(s)

cell culture | mammalian: suitable

technique(s)

cell culture | mammalian: suitable

shipped in

ambient

shipped in

dry ice

shipped in

dry ice

shipped in

dry ice

storage temp.

room temp

storage temp.

−20°C

storage temp.

−196°C

storage temp.

−196°C

packaging

pkg of 500,000 cells

packaging

pkg of 1,000,000 cells

packaging

pkg of 500,000 cells

packaging

pkg of 500,000 cells


Still not finding the right product?


Lagerklasse

12 - Non Combustible Liquids

WGK

WGK 3

Flammpunkt (°F)

No data available

Flammpunkt (°C)

No data available



Hier finden Sie alle aktuellen Versionen:

Analysenzertifikate (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Dokumente section.

Wenn Sie Hilfe benötigen, wenden Sie sich bitte an Kundensupport

Besitzen Sie dieses Produkt bereits?

In der Dokumentenbibliothek finden Sie die Dokumentation zu den Produkten, die Sie kürzlich erworben haben.

Die Dokumentenbibliothek aufrufen



Questions

Reviews

No rating value

Active Filters