Fortfahren mit
Größe auswählen
| Größe/SKU | Verfügbarkeit | Preis |
|---|---|---|
1 ea | Warenkorb auf Verfügbarkeit prüfen | € 1.820,00 |
Über diesen Artikel
biological source
human kidney (cortex)
packaging
pkg of 500,000 cells
morphology
(epithelial)
technique(s)
cell culture | mammalian: suitable
shipped in
ambient
storage temp.
room temp
General description
Application
Biochem/physiol Actions
Preparation Note
Analysis Note
Other Notes
Disclaimer
1 of 1
Dieser Artikel | |||
|---|---|---|---|
| description 500,000 proliferating cells | description 500,000 cryopreserved cells | description 1 million cells per pellet | description 1 million cells per pellet |
| morphology (epithelial) | morphology (epithelial) | morphology (epithelial) | morphology (epithelial) |
| technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) - | technique(s) - |
| biological source human kidney (cortex) | biological source human kidney (cortex) | biological source human kidney (cortex) | biological source human kidney |
| shipped in ambient | shipped in dry ice | shipped in dry ice | shipped in dry ice |
| storage temp. room temp | storage temp. −196°C | storage temp. −20°C | storage temp. −20°C |
| packaging pkg of 500,000 cells | packaging pkg of 500,000 cells | packaging pkg of 1,000,000 cells | packaging pkg of 1,000,000 cells |
Still not finding the right product?
Explore all of our products under Human Renal Cortical Epithelial Cells (HRCEpC)
Lagerklasse
12 - Non Combustible Liquids
Flammpunkt (°F)
No data available
Flammpunkt (°C)
No data available
Hier finden Sie alle aktuellen Versionen:
Besitzen Sie dieses Produkt bereits?
In der Dokumentenbibliothek finden Sie die Dokumentation zu den Produkten, die Sie kürzlich erworben haben.

