Direkt zum Inhalt
Merck

Fortfahren mit

DWK348258

WHEATON® Roller Bottle

capacity 4230 mL, clear, rubber-lined phenolic cap, pkg of 4 ea

Synonym(e):

348258, adherent culture bottle, container, culture bottle, roller bottle, vessel

Anmelden zur Ansicht der Organisations- und Vertragspreise.

Größe auswählen

Ansicht ändern
Größe/SKUVerfügbarkeitPreis

Über diesen Artikel

UNSPSC Code:
41122105
NACRES:
NB.17
eCl@ss:
32049090
Capacity:
4230 mL
Material:
borosilicate glass 3.3 bottle, clear , rubber-lined phenolic cap
Packaging:
pkg of 4 ea
Manufacturer/tradename:
DWK Life Sciences WHEATON® 348258
Feature:
autoclavable, with cap
Preise und Verfügbarkeit sind derzeit nicht verfügbar.
Technischer Dienst
Benötigen Sie Hilfe? Unser Team von erfahrenen Wissenschaftlern ist für Sie da.
Unterstützung erhalten


material

borosilicate glass 3.3 bottle, clear , rubber-lined phenolic cap

joint

joint threaded cap 38-415

feature

autoclavable, with cap

packaging

pkg of 4 ea

manufacturer/tradename

DWK Life Sciences WHEATON® 348258

H × diam.

550 mm × 110 mm

capacity

4230 mL

General description

Glass roller bottles specifically suited to adherent cell culture. Available with different cap configurations.

Application

cell culture, adherent cell culture

Features and Benefits

  • Specifically designed for adherent cell roller culture
  • Withstands repeated wet or dry sterilization cycles
  • Borosilicate glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements
  • Glass is specially selected for optical clarity, interior surface smoothness, and the absence of glass imperfections
  • Made to exacting tolerances in order to provide higher cell yields
  • Glass wall thickness is 2.6 mm
  • Neck area is tapered for easy cleaning and removal of cells
  • The wider opening vessels provide easier access to the inside for removing cells or cleaning
  • Available with different thread sizes and cap configurations

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Ähnliche Artikel vergleichen

Vollständigen Vergleich anzeigen

Unterschiede anzeigen

1 of 1

Dieser Artikel
DWK348528DWK348252DWK348256
description

capacity 4230 mL, clear, rubber-lined phenolic cap, pkg of 4 ea

description

capacity 4230 mL, clear, rubber-lined phenolic cap, pkg of 4 ea

description

capacity 1380 mL, clear, rubber-lined phenolic cap, pkg of 4 ea

description

capacity 3450 mL, clear, rubber-lined phenolic cap, pkg of 4 ea

feature

with cap, autoclavable

feature

autoclavable, with cap

feature

autoclavable, with cap

feature

autoclavable, with cap

manufacturer/tradename

DWK Life Sciences WHEATON® 348258

manufacturer/tradename

DWK Life Sciences WHEATON® 348528

manufacturer/tradename

DWK Life Sciences WHEATON® 348252

manufacturer/tradename

DWK Life Sciences WHEATON® 348256

capacity

4230 mL

capacity

4230 mL

capacity

1380 mL

capacity

3450 mL

material

clear , borosilicate glass 3.3 bottle, rubber-lined phenolic cap

material

borosilicate glass 3.3 bottle, rubber-lined phenolic cap, clear

material

rubber-lined phenolic cap, clear , borosilicate glass 3.3 bottle

material

borosilicate glass 3.3 bottle, rubber-lined phenolic cap, clear

packaging

pkg of 4 ea

packaging

pkg of 4 ea

packaging

pkg of 4 ea

packaging

pkg of 4 ea

joint

joint threaded cap 38-415

joint

joint threaded cap 51-400

joint

joint threaded cap 38-415

joint

-


Still not finding the right product?

Explore all of our products under WHEATON® Roller Bottle




Hier finden Sie alle aktuellen Versionen:

Analysenzertifikate (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Dokumente section.

Wenn Sie Hilfe benötigen, wenden Sie sich bitte an Kundensupport

Besitzen Sie dieses Produkt bereits?

In der Dokumentenbibliothek finden Sie die Dokumentation zu den Produkten, die Sie kürzlich erworben haben.

Die Dokumentenbibliothek aufrufen