Direkt zum Inhalt
Merck

Fortfahren mit

DWKW155091

WHEATON® PIPET-PAL Pipette Controller

translucent blue, AC/DC input 100 V / 240 V AC, volume 1-100 mL, pack of 1 ea (quickstart guide, lithium-polymer battery, universal adapter, spare sterile filter, wall mount)

Synonym(e):

W155091, dispenser, pipet-pal, pipette, pipette controller, pipettor, wheaton pipettor

Anmelden zur Ansicht der Organisations- und Vertragspreise.

Größe auswählen

Ansicht ändern
Größe/SKUVerfügbarkeitPreis

Über diesen Artikel

UNSPSC Code:
41121514
eCl@ss:
32070201
Volume:
1-100 mL
Feature:
autoclavable pipette holder only
Manufacturer/tradename:
DWK Life Sciences WHEATON® W155091
Preise und Verfügbarkeit sind derzeit nicht verfügbar.
Technischer Dienst
Benötigen Sie Hilfe? Unser Team von erfahrenen Wissenschaftlern ist für Sie da.
Unterstützung erhalten


material

translucent blue

feature

autoclavable pipette holder only

packaging

pack of 1 ea (quickstart guide, lithium-polymer battery, universal adapter, spare sterile filter, wall mount)

manufacturer/tradename

DWK Life Sciences WHEATON® W155091

volume

1-100 mL

General description

Supplied with Quick Start Guide, warranty registration card, Lithium-Polymer battery (included in the instrument), wall mount, power adapters with 4 country plugs (US/JP, EU, UK, AU) and a spare 0.45 um sterile filter.

Application

pipetting, liquid handling, dispensing

Features and Benefits

  • Lightweight (196g) and well-balanced, making even prolonged pipetting very comfortable
  • Quiet, robust pump for high pipetting speed
  • Precise finger-control of pipetting enables accurate dispensing, even drop-by drop
  • Versatile for both fine dosing and gravimetric dispensing
  • Designed for use with all serological pipettes in the volume range 1-100mL
  • Eliminate contamination with a replaceable, sterile filter
  • Lithium-Polymer battery technology for long operating time
  • Autoclavable pipette holder for cleanliness and safety

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Ähnliche Artikel vergleichen

Vollständigen Vergleich anzeigen

Unterschiede anzeigen

1 of 1

Dieser Artikel
27026Z67250527024
description

translucent blue, AC/DC input 100 V / 240 V AC, volume 1-100 mL, pack of 1 ea (quickstart guide, lithium-polymer battery, universal adapter, spare sterile filter, wall mount)

description

volume 15 mL, thread for 18-400, pkg of 100 ea

description

-

description

volume 4 mL, thread for 13-425, pkg of 100 ea

feature

autoclavable pipette holder only

feature

closure type screw top vial, graduated

feature

-

feature

graduated, closure type screw top vial

volume

1-100 mL

volume

15 mL

volume

-

volume

4 mL

manufacturer/tradename

DWK Life Sciences WHEATON® W155091

manufacturer/tradename

-

manufacturer/tradename

DWK Life Sciences WHEATON® 240480

manufacturer/tradename

-

packaging

pack of 1 ea (quickstart guide, lithium-polymer battery, universal adapter, spare sterile filter, wall mount)

packaging

pkg of 100 ea

packaging

-

packaging

pkg of 100 ea

material

translucent blue

material

clear glass vial (with graduations)

material

-

material

clear glass vial (with graduations)


Lagerklasse

11 - Combustible Solids

Was ist los?

WGK 3

Flammpunkt (°F)

Not applicable

Flammpunkt (°C)

Not applicable



Hier finden Sie alle aktuellen Versionen:

Analysenzertifikate (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Dokumente section.

Wenn Sie Hilfe benötigen, wenden Sie sich bitte an Kundensupport

Besitzen Sie dieses Produkt bereits?

In der Dokumentenbibliothek finden Sie die Dokumentation zu den Produkten, die Sie kürzlich erworben haben.

Die Dokumentenbibliothek aufrufen