Fortfahren mit
Größe auswählen
| Größe/SKU | Verfügbarkeit | Preis |
|---|
Über diesen Artikel
material
V-bottom wells, clear plate, clear wells, polypropylene , square wells
sterility
non-sterile
feature
lid: no, skirt: no
packaging
case of 100 ea (10 bags of 10ea)
manufacturer/tradename
MTC™ Bio D3096-19
parameter
4,000 × g speed
capacity
1.0 mL
size
96 wells
well volume
1.0 mL
General description
Features and Benefits
- For automated research platforms / robotic equipment
- Produced/packaged in a Class 100,000 clean room
- ANSI / SLAS 1-2004 compliant
- Minimal binding / liquid retention
- Black printed alpha-numerics
- Virgin, medical-grade polypropylene
- Sterilized by gamma irradiation
- Certified non-pyrogenic, RNase/DNase free
Legal Information
1 of 1
Dieser Artikel | |||
|---|---|---|---|
| description 96 square wells, V-bottom wells, capacity 1.0 mL, non-sterile, case of 100 ea (10 bags of 10ea) | description 96 round wells, V-bottom wells, capacity 0.45 mL, non-sterile, case of 100 ea (10 bags of 10ea) | description 96 round wells, V-bottom wells, capacity 1.1 mL, non-sterile, case of 50 ea (10 bags of 5ea) | description 96 round wells, V-bottom wells, capacity 1.0 mL, sterile, case of 50 ea (10 bags of 5ea) |
| manufacturer/tradename MTC™ Bio D3096-19 | manufacturer/tradename MTC™ Bio D3096-07 | manufacturer/tradename MTC™ Bio D3096-23 | manufacturer/tradename MTC™ Bio D3096-17S |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility sterile |
| feature lid: no, skirt: no | feature lid: no, skirt: no | feature lid: no, skirt: no | feature skirt: no, lid: no |
| material clear wells, square wells, clear plate, V-bottom wells, polypropylene | material clear plate, clear wells, round wells, polypropylene , V-bottom wells | material polypropylene , V-bottom wells, clear wells, clear plate, round wells | material clear plate, round wells, V-bottom wells, polypropylene , clear wells |
| size 96 wells | size 96 wells | size 96 wells | size 96 wells |
| packaging case of 100 ea (10 bags of 10ea) | packaging case of 100 ea (10 bags of 10ea) | packaging case of 50 ea (10 bags of 5ea) | packaging case of 50 ea (10 bags of 5ea) |
Still not finding the right product?
Explore all of our products under MTC™ Bio OptiWell™ Deep Well Plate
Hier finden Sie alle aktuellen Versionen:
Besitzen Sie dieses Produkt bereits?
In der Dokumentenbibliothek finden Sie die Dokumentation zu den Produkten, die Sie kürzlich erworben haben.



