Fortfahren mit
Größe auswählen
| Größe/SKU | Verfügbarkeit | Preis |
|---|
Über diesen Artikel
material
U-bottom wells, clear plate, clear wells, polypropylene , square wells
sterility
sterile
feature
lid: no, skirt: no
packaging
case of 50 ea (10 bags of 5ea)
manufacturer/tradename
MTC™ Bio D3096-41S
parameter
4,000 × g speed
capacity
2.2 mL
size
96 wells
well volume
2.2 mL
General description
Features and Benefits
- For automated research platforms / robotic equipment
- Produced/packaged in a Class 100,000 clean room
- ANSI / SLAS 1-2004 compliant
- Minimal binding / liquid retention
- Black printed alpha-numerics
- Virgin, medical-grade polypropylene
- Sterilized by gamma irradiation
- Certified non-pyrogenic, RNase/DNase free
Legal Information
1 of 1
Dieser Artikel | |||
|---|---|---|---|
| description 96 square wells, U-bottom wells, standard, capacity 2.2 mL, sterile, case of 50 ea (10 bags of 5ea) | description 96 square wells, U-bottom wells, H-style, capacity 2.2 mL, non-sterile, case of 50 ea (10 bags of 5ea) | description 96 round wells, U-bottom wells, capacity 2.0 mL, non-sterile, case of 50 ea (10 bags of 5ea) | description 96 round wells, U-bottom wells, capacity 1.1 mL, sterile, case of 50 ea (10 bags of 5ea) |
| feature skirt: no, lid: no | feature lid: no, skirt: no | feature lid: no, skirt: no | feature lid: no, skirt: no |
| sterility sterile | sterility non-sterile | sterility non-sterile | sterility sterile |
| manufacturer/tradename MTC™ Bio D3096-41S | manufacturer/tradename MTC™ Bio D3096-43 | manufacturer/tradename MTC™ Bio D3096-37 | manufacturer/tradename MTC™ Bio D3096-21S |
| material square wells, clear wells, U-bottom wells, clear plate, polypropylene | material U-bottom wells, square wells, clear wells, polypropylene , clear plate | material clear plate, polypropylene , U-bottom wells, clear wells, round wells | material U-bottom wells, clear plate, round wells, clear wells, polypropylene |
| size 96 wells | size 96 wells | size 96 wells | size 96 wells |
| packaging case of 50 ea (10 bags of 5ea) | packaging case of 50 ea (10 bags of 5ea) | packaging case of 50 ea (10 bags of 5ea) | packaging case of 50 ea (10 bags of 5ea) |
Still not finding the right product?
Explore all of our products under MTC™ Bio OptiWell™ Deep Well Plate
Hier finden Sie alle aktuellen Versionen:
Besitzen Sie dieses Produkt bereits?
In der Dokumentenbibliothek finden Sie die Dokumentation zu den Produkten, die Sie kürzlich erworben haben.



