Fortfahren mit
Größe auswählen
| Größe/SKU | Verfügbarkeit | Preis |
|---|
Über diesen Artikel
material
clear , polypropylene
sterility
non-sterile
feature
RNase and DNase free, graduations: no
packaging
pack of 1000 ea (10 bags of 100ea)
manufacturer/tradename
MTC™ Bio P4305-B
maximum volume
5 mL
General description
Features and Benefits
- RNase and DNase free
Legal Information
1 of 1
Dieser Artikel | |||
|---|---|---|---|
| description maximum volume 5 mL, non-sterile, pack of 1000 ea (10 bags of 100ea) | description maximum volume 5 mL, non-sterile, racked, pack of 144 ea (6 racks of 24ea) | description capacity 14 mL, polystyrene, sterile, case of 1000 ea (8 bags of 125ea) | description capacity 0.2 mL, flat cap (attached), orange, pack of 120 ea |
| feature graduations: no, RNase and DNase free | feature graduations: no, racked, RNase and DNase free | feature - | feature - |
| manufacturer/tradename MTC™ Bio P4305-B | manufacturer/tradename MTC™ Bio P4305-R | manufacturer/tradename MTC™ Bio T8236 | manufacturer/tradename MTC™ Bio P3010-A-O |
| sterility non-sterile | sterility non-sterile | sterility sterile | sterility - |
| material clear , polypropylene | material clear , polypropylene | material polystyrene , clear , conical bottom | material orange , flat cap (attached), polypropylene |
| packaging pack of 1000 ea (10 bags of 100ea) | packaging pack of 144 ea (6 racks of 24ea) | packaging case of 1000 ea (8 bags of 125ea) | packaging pack of 120 ea |
| maximum volume 5 mL | maximum volume 5 mL | maximum volume - | maximum volume - |
Still not finding the right product?
Explore all of our products under MTC™ Bio Pipette Tips For ProPette™ LE Pipettor
Hier finden Sie alle aktuellen Versionen:
Besitzen Sie dieses Produkt bereits?
In der Dokumentenbibliothek finden Sie die Dokumentation zu den Produkten, die Sie kürzlich erworben haben.


