Fortfahren mit
Größe auswählen
| Größe/SKU | Verfügbarkeit | Preis |
|---|
Über diesen Artikel
material
clear , flat bottom (self standing), polypropylene
sterility
sterile
feature
graduations
packaging
case of 500 ea (20 x 25ea)
manufacturer/tradename
MTC™ Bio T0050
capacity
50 mL
General description
Features and Benefits
- Flat bottom
- Integrated hinged cap
Legal Information
1 of 1
Dieser Artikel | |||
|---|---|---|---|
| description capacity 50 mL, polypropylene, flat bottom (self standing), graduations, sterile, case of 500 ea (20 x 25ea) | description capacity 50 mL, conical bottom, sterile, case of 500 ea (2 bags of 25ea) | description capacity 15 mL, conical bottom, sterile, case of 500 ea (2 bags of 25ea) | description two position, polyethylene, for use with 17 x 100 mm tubes, pack of 1000 ea (8 x 250ea) |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| capacity 50 mL | capacity 50 mL | capacity 15 mL | capacity - |
| manufacturer/tradename MTC™ Bio T0050 | manufacturer/tradename MTC™ Bio C2608 | manufacturer/tradename MTC™ Bio C2607 | manufacturer/tradename MTC™ Bio T8239 |
| material polypropylene , flat bottom (self standing), clear | material flat cap (screw), conical bottom, blue cap, clear tube, polypropylene | material blue cap, clear tube, conical bottom, polypropylene , flat cap (screw ) | material cap (snap), clear , polyethylene |
| packaging case of 500 ea (20 x 25ea) | packaging case of 500 ea (2 bags of 25ea) | packaging case of 500 ea (2 bags of 25ea) | packaging pack of 1000 ea (8 x 250ea) |
| feature graduations | feature supplied in blue recycled plastic Eco racks | feature supplied in blue recycled plastic Eco racks | feature - |
Hier finden Sie alle aktuellen Versionen:
Besitzen Sie dieses Produkt bereits?
In der Dokumentenbibliothek finden Sie die Dokumentation zu den Produkten, die Sie kürzlich erworben haben.



