Fortfahren mit
Größe auswählen
| Größe/SKU | Verfügbarkeit | Preis |
|---|
Über diesen Artikel
material
cap (snap), clear , polyethylene
sterility
sterile
packaging
pack of 1000 ea (8 x 250ea)
manufacturer/tradename
MTC™ Bio T8309
General description
Application
Features and Benefits
- for 12 mm x 75 mm tubes
- two position locking
- sterilized to SAL 10-6
- RNase, DNase, pyrogen and cytotoxin free
Legal Information
1 of 1
Dieser Artikel | |||
|---|---|---|---|
| description two position, polyethylene, for use with 12 x 75 mm tubes, pack of 1000 ea (8 x 250ea) | description two position, polyethylene, for use with 17 x 100 mm tubes, pack of 1000 ea (8 x 250ea) | description capacity 5 mL, polystyrene, sterile, case of 1000 ea (8 bags of 125ea) | description capacity 5 mL, polypropylene, sterile, case of 1000 ea (8 bags of 125ea) |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| material polyethylene , cap (snap), clear | material cap (snap), clear , polyethylene | material clear , conical bottom, polystyrene | material conical bottom, polypropylene , clear |
| manufacturer/tradename MTC™ Bio T8309 | manufacturer/tradename MTC™ Bio T8239 | manufacturer/tradename MTC™ Bio T8306 | manufacturer/tradename MTC™ Bio T8302 |
| packaging pack of 1000 ea (8 x 250ea) | packaging pack of 1000 ea (8 x 250ea) | packaging case of 1000 ea (8 bags of 125ea) | packaging case of 1000 ea (8 bags of 125ea) |
Still not finding the right product?
Explore all of our products under MTC™ Bio Culture Tube Cap
Hier finden Sie alle aktuellen Versionen:
Besitzen Sie dieses Produkt bereits?
In der Dokumentenbibliothek finden Sie die Dokumentation zu den Produkten, die Sie kürzlich erworben haben.



