Skip to Content
MilliporeSigma

Skip To

LCWP04701

PTFE Membrane Filter, 10.0 μm Pore Size

Mitex™, filter diam. 47 mm, hydrophobic, white

Synonym(s):

Mitex Membrane Filter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
10.0 μm pore size, 60 % porosity
Material:
PTFE membrane, plain filter, white filter
Feature:
hydrophobic
Diam.:
47 mm
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

PTFE membrane, plain filter, white filter

feature

hydrophobic

manufacturer/tradename

Mitex™

parameter

14 L/min-cm2 air flow rate, 220 mL/min-cm2 water flow rate, 260 °C max. temp.

diam.

47 mm

filter diam.

47 mm

thickness

130 μm

color

white

matrix

Mitex™

pore size

10.0 μm pore size, 60 % porosity

bubble point

≥0.05 bar, ethanol at 23 °C

shipped in

ambient

General description

Filter Code: LCWP
Filter Type: Screen filter
Mitex™ PTFE Membrane is unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. Mitex membrane is unbacked, yet is easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane. Mitex membrane is hydrophobic.

Features & Benefits:
•Broad chemical compatibility
•Biologically and chemically inert
•Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)

Applications:
Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA

Application

10.0 µm pore size, hydrophobic PTFE, 47 mm

Legal Information

Mitex is a trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters