Skip to Content
MilliporeSigma

AXYHSFTSP

CyclerSeal sealing film

easy peel, L × W 78 mm × 610 m

Synonym(s):

sealing mat

Sign In to View Organizational & Contract Pricing.

Select a Size


About This Item

UNSPSC Code:
41122410
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

Product Name

CyclerSeal sealing film, easy peel, L × W 78 mm × 610 m

sterility

non-sterile

form

film

feature

piercable

manufacturer/tradename

Axygen Inc
Corning

L × W

78 mm × 610 m

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service